Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Round-Bar Through

3.00 (2)
Finishing
Electrolytic polishing
Material (Body)
SUS304
Application
External doorways etc.
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 phi16xL300 1PC 1 D-33-300 09359996 85.99 SGD
In stock
190 phi16xL450 1PC 1 D-33-450 09360005 109.99 SGD
In stock
255 phi16xL600 1PC 1 D-33-600 09360014 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
As a French droid of the gate
1
From Japan
On 2018-03-27 14:49:03
Although there is no dissatisfaction with goods, although there should be left and right in this product, there is no such thing in the publication of goods.
This review is about item#9360014.
Warehouse lock
5
From Japan
On 2014-09-09 16:49:22
Because it is a warehouse that appears in outdoor magazines, I also stick to the key, but it was a satisfactory thing for design as well.
This review is about item#09360014.

Related Products