Buy more than* S$200* and get FREE SHIPPING

Door Stop, White Rubber

5.00 (1)
Dimensions C (mm)
24
Dimensions B (mm)
16.5
Dimensions E (mm)
4
Dimensions D (mm)
3.5
Dimension F (mm)
9
Dimensions A (mm)
10.5
Material (Body)
AR resin
Color
White
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-188 white AR resin 09361204 0.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used per door door
5
From Japan
On 2015-01-15 13:12:46
There is no problem for normal use at all
This review is about item#09361204.

Related Products