Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Floor Doorstop

3.00 (2)
Purpose
Door stop
Finishing
Sachi Light Chrome
Material (Body)
Die-cast zinc alloy + black rubber
...see all>
Product Options
ADD TO CART
Specification Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With screw anchor and wood screw Carl plug, wood screws 1PC 1 D-700W 09361283 18.99 SGD
In stock
With 10-mm all anchor 10mm anchor with 1PC 1 D-700S 09361292 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Door to door
1
From Japan
On 2017-05-01 14:39:38
Although it is M10 tap in the drawing, the product that came is stopping three dish screws, the product of the drawing seems to be stronger. It changes completely and is a completely different product. Because it purchases with less information, please update it.
This review is about item#9361283.
As the product name street.
5
From Japan
On 2015-12-22 00:00:59
The most concern is that it is made of zinc die casting, but this is not understood unless you continue to use for a while. Just purchased because it seems likely to be ok because it is a product you often see on the street. There is absolutely no problem concerning installation work.
This review is about item#09361292.

Related Products