Buy more than* S$200* and get FREE SHIPPING

Stick Type Doorstop

3.33 (3)
Finishing
Satellite chrome
Material (Body)
Zinc-die-casting + black rubber
Specification
With 10-mm all anchor
Application
Door stop
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-900A w/ anchor 09361274 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Exchange due to aged deterioration
4
From Japan
On 2017-02-24 21:34:14
It is easy to handle. Anchor bolts are also bundled and popular from workers
This review is about item#9361274.
Used in the closing door of the closet
3
From Japan
On 2016-04-14 14:43:34
it is normal.
This review is about item#09361274.
Door door closet
3
From Japan
On 2013-04-10 21:48:14
Because it is slim, it may be useful in a small space. It would be nice to earn even a little opening.
This review is about item#09361274.

Related Products