Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Door stopper
[x]close
All Products
>
Building Hardwares, Building Materials, Painting Interior Goods
>
Building Hardware
>
Furniture Hardware
>
Door and door hardware
>
Door Bumpers
>
Floor Mounting Type
Door stopper
Kumamoto
Click for images of all products
Purpose
Door stop
Finishing
HL
Material (Body)
Stainless steel (SUS304)
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Name
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Name
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
50
1PC
1
SS-800-50 BlackRubber
09361457
47.99 SGD
In stock
70
1PC
1
SS-800-70 BlackRubber
09361466
54.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Hard Door Stop
SUGITA ACE
25.99
-
26.99 SGD
(2)
Stick Type Doorstop, All Anchor Specification
Kumamoto
9.99 SGD
(8)
Heavy Doorstop
MK (MARUKI HARDWARE CORPORATION)
9.99 SGD
Stick Type Door Stop
Kumamoto
13.99
-
44.99 SGD
(5)
Doorstop With Trimon Floor
SUGITA ACE
21.99
-
32.99 SGD
(10)
Bar type floor attached door closet gold color
Kumamoto
22.99 SGD
Door Stop
HILOGIK
28.99 SGD
(1)
Per floor door
BEST
13.99 SGD
Hitting Xavier
FIRST
16.99 SGD
Stick Type Doorstop
Kumamoto
14.99
-
18.99 SGD
(3)
Door stopper
Kumamoto
12.99 SGD
(1)
Sealing Handle (SUS316)
HOSHIMOTO
49.99 SGD
(1)
Floor door closing (with ring)
BEST
22.99 SGD
Door Stop Bumper
Kumamoto
10.99
-
13.99 SGD
Desk-side multi-shredder
KOKUYO
169.99
-
199.99 SGD
>>
Category
All Products
>
Building Hardwares, Building Materials, Painting Interior Goods
>
Building Hardware
>
Furniture Hardware
>
Door and door hardware
>
Door Bumpers
>
Floor Mounting Type
Related Products
Door stop
stainless steel door
stainless steel doors
bla 005
Stainless Steel Door Stop
Top