Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrolytic honing 1PC 1 D-92 09361983 22.99 SGD
In stock
Bronze 1PC 1 D-92 09361992 28.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
As crime prevention measure
5
From Japan
On 2018-03-18 17:39:09
Since it can be installed easily, I always use it. This price is made of stainless steel good
This review is about item#9361983.
Exchange of chain out
5
From Japan
On 2017-04-01 04:13:24
It was completed without any problem. Thank you very much.
This review is about item#09361983.
When improving the door
4
From Japan
On 2016-10-28 00:14:46
It is a pity that the wood screw was not attached only with the screw for installation, but otherwise it is appropriate, such as product strength · appearance beauty · chain length etc.
This review is about item#09361983.
Used at remodeling site
5
From Japan
On 2015-03-01 21:59:32
I purchased it because it was the same size as the existing one. Although I actually replaced it, I was very satisfied.
This review is about item#09361983.
Repair of aluminum door
3
From Japan
On 2014-06-29 23:27:57
I chose a bronze finish to match the door made by Shin-Nihide, but the bronze plating on the rail side has been peeled off by the extent that it was used several times. Well, if there is not so much paint side durability, it is like a solid wood was enough. The price was cheap, and usability as a security chain was not bad.
This review is about item#09361992.
Exchange door chains for rental property
5
From Japan
On 2014-05-08 17:25:02
It was a matter of a hurry, so I was saved by having it delivered immediately.
This review is about item#09361983.

Related Products