Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sash Pulley, Bearing

Dimension K(mm)
5
Material (Body)
SUS304
Specification
Bearing included
Application
Door roller for sash
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Core Bar Dimensions A (mm) Dimension G(mm) Dimension H (mm) Frame Thickness (mm) Dimensions L (mm) Load Capacity (two peices) (kg) Dimensions J (mm) Dimensions I (mm) Dimensions M (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Core Bar Dimensions A (mm) Dimension G(mm) Dimension H (mm) Frame Thickness (mm) Dimensions L (mm) Load Capacity (two peices) (kg) Dimensions J (mm) Dimensions I (mm) Dimensions M (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 42 34.5 phi6mm 100 14 11 1.5 20 80 9.5 3.5 6.5 85.5 1PC 1 DS-7 09362796 31.99 SGD
Shipped after 2018-06-22
22 90 74 phi 10mm 155 23 17 2 28 200 13 6 - 108 1PC 1 DS-9 09362823 149.99 SGD
Shipped after 2018-06-22
20 75 59 phi 10mm 140 21 15 2 25 180 11 4 - 108 1PC 1 DS-6 09362814 129.99 SGD
Shipped after 2018-06-22
20 60 44 phi 10mm 140 21 15 2 25 150 11 4 - 106 1PC 1 DS-5 09362805 119.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products