Buy more than* S$200* and get FREE SHIPPING

Flutter ST Frame V Type Door Roller, Bearing

4.75 (4)
Core Bar
phi5mm
Material (frame)
SUS304
Dimension K(mm)
4
Dimension G(mm)
13.5
Frame Thickness (mm)
1.5
Load Capacity (two peices) (kg)
40
Dimensions J (mm)
9
Dimensions M (mm)
1.5
Dimensions B (mm)
57
Dimensions E (mm)
6
Dimensions D (mm)
33
Dimension F (mm)
27
Dimensions A (mm)
70
Dimensions L (mm)
13
Material (Wheel)
DURACON
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FG-5 09362832 4.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Changes to the V type the door roller of the sliding door from flat
4
From Japan
On 2017-03-19 10:59:52
Want the heavy glass door of the sliding door to the auto-close, it was changed to the V-type door roller from the flat. And to move lightly, the movement of the sliding door is now remarkably well.
This review is about item#9362832.
Replacement of door roller
5
From Japan
On 2016-07-05 22:59:54
We are very pleased. Shipping is also fast!
This review is about item#09362832.
Door roller replacement
5
From Japan
On 2015-10-29 23:33:29
The price contains the bearing is not likely in the other. Satisfaction sliding door is made lightly.
This review is about item#09362832.
As for the replacement of the door rollers of the sliding door.
5
From Japan
On 2015-10-26 16:03:43
There is a resin door roller, but was not a Bearing. This price is no other in the Bearing. Results using is satisfaction.
This review is about item#09362832.

Related Products