Buy more than* S$200* and get FREE SHIPPING

Flutter Iron Frame V Type Door Roller

4.75 (4)
Core Bar
phi5mm
Material (frame)
SPCC
Dimension K(mm)
3.2
Dimension G(mm)
14
Frame Thickness (mm)
1.6
Load Capacity (two peices) (kg)
20
Dimensions J (mm)
9
Dimensions M (mm)
1.6
Finishing
Jin chromate
Dimensions B (mm)
58
Dimensions E (mm)
6
Dimensions D (mm)
33
Dimension F (mm)
24
Dimensions A (mm)
68
Dimensions L (mm)
10
Material (Wheel)
DURACON
Application
Fittings etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FG-10 09362841 1.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Door repair
5
From Japan
On 2017-04-04 14:41:45
It is a facility that was built 20 years ago. This door roller is under the door, but there is no stock in the nearby home center whether it is old specifications. It arrives in one day if ordered here, and it is cheap. . . Thank you very much.
This review is about item#9362841.
Replacement of getting off the aluminum shutters
4
From Japan
On 2016-04-12 10:35:25
The cost performance is quite high compared with other similar types. Because the car has a V-shaped shape, there is a feeling of being shaved when the bottom frame is a tree (old building).
This review is about item#09362841.
For sliding doors
5
From Japan
On 2015-12-10 23:47:08
It works smoothly.
This review is about item#09362841.
A door in an apartment
5
From Japan
On 2015-09-16 18:10:53
It got lighter. I'm glad I could exchange it.
This review is about item#09362841.

Related Products