Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Die-Cast Bracket Long

4.00 (1)
Material (Body)
Zinc die-casting
...see all>
Product Options
ADD TO CART
Dimension S (mm) Dimensions A (mm) Nominal Diameter (mm) Type Specification Purpose Finishing Name Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Dimensions A (mm) Nominal Diameter (mm) Type Specification Purpose Finishing Name Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 81.5 25 - - For fixing the pipe Chrome plating - 50 1PC 1 E-61 09363042 5.99 SGD
Shipped after 2018-06-27
32.5 91 32 Stop Stop - Chrome-plated 32mm Tome 58 1PC 1 E-61 09255827 7.99 SGD
In stock
32.5 91 32 - - For fixing the pipe Chrome plating - 58 1PC 1 E-61 09363015 7.99 SGD
In stock
25.5 81.5 25 - - For fixing the pipe Chrome plating - 50 1PC 1 E-61 09363006 5.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Handrail for nursing care
4
From Japan
On 2017-05-07 11:08:43
I thought that the attached screw was short, so I used the screws on hand.
This review is about item#9255827.

Related Products