Buy more than* S$200* and get FREE SHIPPING

Pipe Bracket

Dimension G(mm)
21
Finishing
Chrome plating
Dimension F (mm)
4
Material
Zinc die-casting
Application
For fixing the pipe
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Type Name (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Type Name (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
33 - 32 61 64 38 28 1PC 1 E-71 09364634 12.99 SGD
Shipped after 2018-04-23
26 Stop 25 58 60 30 32 1PC 1 E-71 09364625 -
Discontinued
[x]
ADD TO CART

Related Products