Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ST A-Type Chain Hooks

5.00 (1)
Working Load (kg)
40
Material
Body /SUS316 Hook ,spring/SUS304
Application
Consolidation of the chain, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-2 09364677 6.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Parking hook on chain hook
5
From Japan
On 2013-07-15 21:38:38
I think both texture and usability are outstanding. Because the details of the parts are rounded, I think that scratches are not easily attached to the side that can be hooked. it's recommended.
This review is about item#09364677.

Related Products