Buy more than* S$200* and get FREE SHIPPING

ST Ring With Square Plate

Purpose
Consolidation of the chain, etc.
Dimension p2 (mm)
18
Dimension p1 (mm)
23
Dimension B1 (mm)
15
Dimensions H1 (mm)
14
Dimensions B (mm)
30
Dimensions D (mm)
30
Dimension t (mm)
3
Working Load (kg)
20
Dimension d (mm)
5
Dimension H (mm)
22
Dimensions L (mm)
35
Hole Diameter (phi mm)
4.2
Size
5
Material
SUS316
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-25-5 09364783 -
Discontinued
[x]
ADD TO CART