Buy more than* S$200* and get FREE SHIPPING

ST Pin Shackle

Dimension B1 (mm)
12
Dimensions D (mm)
12
Material
SUS304
Application
Consolidation of the chain, etc.
...see all>
Product Options
ADD TO CART
Dimension d (mm) Dimensions L (mm) Size Dimensions B (mm) Working Load (kg) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Dimensions L (mm) Size Dimensions B (mm) Working Load (kg) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 36 6 24 140 24 1PC 1 F-35-6 09364853 5.99 SGD
Shipped after 2018-02-26
5 31 5 18 60 21 1PC 1 F-35-5 09364844 4.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products