Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions B (mm) Dimension t (mm) Working Load (kg) Dimension d (mm) Dimension H (mm) Dimensions L (mm) Hole Diameter (phi mm) Size Dimension B1 (mm) Application Dimensions H1 (mm) Dimensions p (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimension t (mm) Working Load (kg) Dimension d (mm) Dimension H (mm) Dimensions L (mm) Hole Diameter (phi mm) Size Dimension B1 (mm) Application Dimensions H1 (mm) Dimensions p (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 2 20 5 19.5 40 4.2 5 11 Links of a chain, etc. 12.5 29.5 1PC 1 F-50-5 09364932 4.99 SGD
Shipped after 2018-05-28
19 3 30 6 27 60 5.2 6 19 Consolidation of the chain, etc. 18 46 1PC 1 F-50-6 09364941 5.99 SGD
Shipped after 2018-05-28
26 3 40 8 33 80 6.7 8 26 Consolidation of the chain, etc. 22 54 1PC 1 F-50-8 09364957 8.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Fixed to the ceiling of the room and used as a hoist
5
From Japan
On 2017-12-19 20:17:43
Fixed to the ceiling and used as a hanger. I was looking for small things in a load-bearing capacity so that it is inconspicuous. It was the smallest I was looking for.
This review is about item#9364932.
Installation of signboard
5
From Japan
On 2017-09-28 15:32:40
Of course it is good. Beyond that, I am glad that the item arrival is very quick.
This review is about item#9364941.
ST pad eye
4
From Japan
On 2017-06-30 16:00:56
I used it to hang instruments from the ceiling. I am currently using the problem.
This review is about item#9364941.
For wire fixing
5
From Japan
On 2015-04-21 16:15:54
The quality was good.
This review is about item#09364941.
As a hooked item
5
From Japan
On 2014-08-18 07:53:56
It is an item of Asano metal, and quality is also without worry.
This review is about item#09364941.

Related Products