Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Stainless Strong Premium

3.89 (9)
Material
SUS304
...see all
Product Options
ADD TO CART
Use Screw Finishing Plate Thickness (mm) Dimensions B (mm) 2014 TRUSCO Published Page Dimensions A (mm) Inner Diameter (mm) Dimension L1 (mm) Color Weight (g) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use Screw Finishing Plate Thickness (mm) Dimensions B (mm) 2014 TRUSCO Published Page Dimensions A (mm) Inner Diameter (mm) Dimension L1 (mm) Color Weight (g) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 37 1-1772 - 11.5 95 Silver 105 380-1900 With hollow screw 1PC 1 NK-A-SU-00-95 39454414 -
Discontinued
[x]
3.8 x 20 Polishing 2 37 - 80 - - - - - - 1PC 1 NK-A-SU-00-80 09365072 -
Discontinued
[x]
- Polishing 0.8 15 1-1772 25 (Round cans) 5.0 25 Silver 7 380-1853 With hollow screw 1PC 1 NK-A-SU-00-25 39454353 3.07 SGD
Shipped after 2017-05-01
4.1x25 Polishing 2.0 40 - 135 (Round cans) 15.0 135 Silver 157 380-1845 With hollow screw 1PC 1 NK-A-SU-00-135 09365106 18.65 SGD
Shipped after 2017-05-01
3.8x20 Polishing 2 37 - 95 - 95 - 105 - - 1PC 1 NK-A-SU-00-95 09365081 13.66 SGD
Shipped after 2017-05-01
4.1x25 Polishing 2 40 - 115 - 115 - 142 - - 1PC 1 NK-A-SU-00-115 09365097 17.20 SGD
Shipped after 2017-05-01
2.4x13 polishing 1 20 - 35 - 35 - 13 - - 1PC 1 35mm 09365036 3.24 SGD
Shipped after 2017-05-01
2.7x16 Polish 1 22 - 45 - 45 - 18 - - 1PC 1 45mm 09365045 3.67 SGD
Shipped after 2017-05-01
3x16 Polish 1.2 23 - 60 - 57 - 29 - - 1PC 1 60mm 09365054 4.36 SGD
Shipped after 2017-05-01
3.5x16 polishing 1.5 28 - 75 - 75 - 55 - - 1PC 1 75mm 09365063 7.78 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Inside security locking of the nursery
2
From Japan
On 2017-02-19 20:25:41
For the latch with a special attachment at the time kept to a kindergarten building in an emergency situation, it was good if there is a body length. It is useful if there is a body length is also in the wooden fittings and the like?
This review is about item#9365063.
key
5
From Japan
On 2016-11-20 01:27:08
I bought to put a padlock. Usually without problems. It was beautiful.
This review is about item#09365081.
Partial locking of the living room
5
From Japan
On 2016-10-17 16:44:02
Mounting If easy operation is also easy to use because of the smooth.
This review is about item#9365036.
Warehouse of key
5
From Japan
On 2016-08-23 01:58:03
Goods that I thought has arrived. Thank you very much. In addition, we will use.
This review is about item#09365081.
We are using the wooden box product.
3
From Japan
On 2016-07-12 19:05:53
What is the time of purchase. Is the thickness of this time was worrisome. It is a good if used as decoration, but do not hear is the thickness of the extent to which easily distorted considering the practical use.
This review is about item#09365054.
For the locking of the door
5
From Japan
On 2016-03-11 22:17:42
I am satisfied, durable
This review is about item#09365063.
Tobiratome!
1
From Japan
On 2015-10-22 18:16:54
Received items was smaller than expected, such products are still to see the actual thing, it has been found If you do not buy that it is useless! Failure! Failure! The wreck! Mosotaro kun!
This review is about item#09365045.
Tool box, etc.
5
From Japan
On 2014-02-06 14:07:19
It's strength is no problem because it is used up to now, very good method is also easy with take
This review is about item#09365063.
Lock of the bellows of the garage
4
From Japan
On 2010-01-23 20:20:40
I good old days of simple things
This review is about item#09365054.

Related Products