Buy more than* S$200* and get FREE SHIPPING

Door Closer 20 Series Standard Type

4.75 (4)
Type
Standard type
Specification
Latching ,action, 3 valve adjustment , closing velocity : 2nd speed , stepped arm type
...see all
Product Options
ADD TO CART
Egocentric Color Compatible Door Mass (kg) Compatible Door Width (mm) Stop Stop Angle Durability Compatible Door Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Egocentric Color Compatible Door Mass (kg) Compatible Door Width (mm) Stop Stop Angle Durability Compatible Door Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Combined left and right White 25 to 45 900 Exterior expression About 70 to 120 degree 300,000 times 2100 1PC 1 S22 38566945 77.67 SGD
Shipped after 2017-06-06
Combined left and right MetallicBronze 15 to 30 800 Exterior expression About 70 to 120 degree 300,000 times 1800 1PC 1 S21 38566927 75.08 SGD
In stock
Combined left and right Silver 25 to 45 900 Exterior expression About 70 to 120 degree 300,000 times 2100 1PC 1 S22 09364241 72.60 SGD
In stock
Combined left and right Silver 40 to 65 950 Exterior expression About 70 to 120 degree 300,000 times 2100 1PC 1 S23 38566954 119.90 SGD
In stock
Right and left combined Metallic bronze 25 to 45 900 Exterior expression About 70 - 120 degree 300 000 times 2100 1PC 1 S22 38566936 76.48 SGD
In stock
Left and right combined use Silver 15 - 30 800 Exterior type About 70-120degree 300000 Times 1800 1PC 1 S21 38566911 70.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Eateries repair
5
From Japan
On 2016-03-03 18:35:01
Very good.
This review is about item#09364241.
For replacement
4
From Japan
On 2015-05-22 19:28:36
I wanted to adjust the stop angle, so I purchased an exterior stop type. Installation is also not difficult, angle can be adjusted, now it is used without problems, but I think that it is easy to work if you can adjust the stop angle and adjust the strength to hold the door more easily.
This review is about item#09364241.
Exchange due to aging
5
From Japan
On 2015-03-17 13:54:18
Even amateurs could exchange easily. Amounts are also cheaper than home centers.
This review is about item#09364241.
I am installing at work.
5
From Japan
On 2013-04-13 17:17:45
There is no problem on the product as well as explanation. I think installation is also easy and the price is cheap.
This review is about item#38566911.

Related Products