Buy more than* S$200* and get FREE SHIPPING

PB Pinch Block Under Stile Airtight Device Flocking

5.00 (1)
Overall Length (mm)
1000
Material
(Frame) ABS resin, (side frame) resin system, (UT rubber) natural rubber flocking
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(frame)Brown 1Set 1 UT-BB-1000 09364214 28.32 SGD
In stock
(Frame) gray 1Set 1 UT-GG-1000 09364223 28.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bedroom door
5
From Japan
On 2015-10-20 22:30:43
It sounded good with a good feeling. Cut was troublesome, but otherwise it is a good product.
This review is about item#09364214.

Related Products