Buy more than* S$200* and get FREE SHIPPING

Scotch Powerful Both Sides Tape For Heat Resistance

4.50 (2)
Purpose
For fixing place of high temperature or metal plates
Adhesive Power (N/10mm)
25
Adhesive
Acrylic type
Tape Thickness (mm)
0.8
Tape Length (m)
1.5
Base Material
Acrylic foam
Tape Width (mm)
19
Operating Temperature Range (deg C)
-20 - 180
Color
Gray
Application
Heat-resistant (for indoor / outdoor use)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 KHR-19 09360425 9.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Heat resistance was needed for use near the lighting point.
4
From Japan
On 2015-08-25 01:37:08
I hope to be able to use for a long time as to how long it will correspond.
This review is about item#09360425.
Automobile engine room
5
From Japan
On 2014-03-28 20:18:54
I used it to fix lightweight parts in the engine room of a high-fever car, but I am getting tough. I confirmed it even after driving but it seems to be OK. I think that I will confirm again after passing the summer when it gets even hotter.
This review is about item#09360425.

Related Products