Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scotch Strong Double-Sided Tape For Vinyl Chloride

Adhesive Power (N/10mm)
41
Adhesive
Acrylic
Tape Thickness (mm)
1.14
Tape Length (m)
1.5
Base Material
Acrylic foam
Tape Width (mm)
19
Operating Temperature Range (deg C)
-20 to 90
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 KPV-19 09360434 8.99 SGD
In stock
ADD TO CART

Related Products