Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Scotch Strong Double-Sided Tape For Plastics

3.00 (1)
Purpose
ForpPlastics (for indoor use) For adherence to name tags into a plastic container, etc.
Adhesive Power (N/10mm)
32
Adhesive
Acrylic type
Tape Thickness (mm)
1.1
Tape Length (m)
1.5
Base Material
Acrylic foam
Tape Width (mm)
19
Operating Temperature Range (deg C)
-20 - 90
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 KPP-19 09360443 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Adhesion of polyethylene and polypropylene
3
From Japan
On 2012-09-21 10:53:45
Since it is said that the same Scotch's premium gold (versatile) also bonds polyethylene and polypropylene, there was no need to purchase this product.
This review is about item#09360443.

Related Products