Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Scotch Tape Super Strong Double-Sided Tape For Rough Surface Materials

Purpose
Rough surface material(thin type) (indoor and outdoor) Adhesive nameplate such as veneer surface.
Adhesive
Acrylic
Tape Thickness (mm)
0.8
Tape Length (m)
1.5
Base Material
Acrylic high soft form
Tape Width (mm)
19
Operating Temperature Range (deg C)
-20 - 90
Weight (g)
35
Color
Gray
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 KRO-19 09360461 8.99 SGD
In stock
ADD TO CART

Related Products