Buy more than* S$200* and get FREE SHIPPING

Scotch Strong Double-Sided Tape For Plywood And Tile, Thick Type,

4.00 (1)
Purpose
For plywood and tile (thick type) (indoor and outdoor) For adherence to nameplate to tiles, etc.
Adhesive Power (N/10mm)
37
Adhesive
Acrylic type
Tape Thickness (mm)
2.0
Tape Length (m)
0.8
Base Material
Acrylics high soft foam
Tape Width (mm)
19
Operating Temperature Range (deg C)
-20 - 90
Color
Gray
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 KPW-19 09360477 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
car
4
From Japan
On 2015-04-06 00:41:54
It is solid If you warm it with a dryer it will be pretty well attached
This review is about item#09360477.

Related Products