Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Scotch Double Sided Tape Powerful Car, Interior

5.00 (1)
Adhesive Power (N/10mm)
31
Adhesive
Acrylic
Tape Thickness (mm)
1.1
Tape Length (m)
1.5
Base Material
Acrylic foam
Tape Width (mm)
15
Operating Temperature Range (deg C)
-20 to 90
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 KCP-15 09360486 7.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of accessories in the car
5
From Japan
On 2015-02-21 00:52:04
Sticky and strong, easy to use.
This review is about item#09360486.

Related Products