Buy more than* S$200* and get FREE SHIPPING

Scotch Strong Double-Sided Tape For Dashboard, Vinyl Chloride,

Purpose
For dashboard (vinyl chloride) ((car) indoor use) For fixing lightweight materials of vehicle to the dashboard of vinyl chloride.
Adhesive Power (N/10mm)
30
Adhesive
Acrylic type
Tape Thickness (mm)
1.0
Tape Length (m)
1
Base Material
Acrylic foam
Tape Width (mm)
15
Operating Temperature Range (deg C)
-20 - 90
Color
Gray
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 KCV-15 09360495 6.99 SGD
In stock
ADD TO CART

Related Products