Buy more than* S$200* and get FREE SHIPPING

For Scotch Strong Double-Sided Tape Automotive, Exterior,

5.00 (3)
Adhesive Power (N/10mm)
22
Tape Thickness (mm)
0.8
Tape Width (mm)
15
...see all>
Product Options
ADD TO CART
Adhesive Tape Length (m) Base Material Operating Temperature Range (deg C) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Tape Length (m) Base Material Operating Temperature Range (deg C) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic system 1.5 Acrylics high soft form -20 - 90 Gray 1Roll 1 KCA-15 09360504 6.99 SGD
In stock
Acrylic 4 Acrylics high soft foam -20 To 90 degree c - 1Roll 1 SCA-15 36842391 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Auto Repair
5
From Japan
On 2015-07-18 09:10:25
I think that adhesion is also strengthened and good.
This review is about item#36842391.
Adhesion of metal badge
5
From Japan
On 2014-09-02 14:33:34
It seems to be safe because stickiness is strong.
This review is about item#36842391.
Various uses
5
From Japan
On 2014-06-10 14:20:45
Convenient to use for various purposes
This review is about item#36842391.

Related Products