Buy more than* S$200* and get FREE SHIPPING

Scotch Commercial, for Carpet

4.00 (1)
Purpose
For carpet (indoor / outdoor) FOR FIXING CARPET (NEEDLE PUNCHING, ETC.) TO P TILE, MORTAR AND PVC FLOORING.
Adhesive Power (N/10mm)
4.2
Adhesive
Rubber type
Tape Thickness (mm)
0.4
Tape Length (m)
15
Base Material
Staple fiber cloth
Tape Width (mm)
50
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 PCD-50 09360513 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Carpet fixing
4
From Japan
On 2014-02-06 15:06:28
Is good
This review is about item#09360513.

Related Products