Buy more than* S$200* and get FREE SHIPPING

Card Reader Writer

5.00 (1)
Supported Media
SD (32MB - 2GB) / miniSD (32MB - 2GB) / microSD (128MB - 2GB) / SDHC (4GB - 8GB) / MMC (16MB - 1GB)
Compatible Models
DOS / V personal computer that can be used successfully USB port, Mac
OS Support
Windows Vista/XP/2000 (SP3 -) / Me, MacOS X (10.2 -)
Standard
Behavior of models other than the standard equipment USB2.0 port can not guarantee the case to be used in (USB standard) Ver1.1/2.0 USB2.0.
Color
Silver
Material
ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CRW-2M32SL 09365142 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Copy of mobile data
5
From Japan
On 2008-03-28 01:52:09
The address data of the SD card mobile phone used in the past was recovered
This review is about item#09365142.