Buy more than* S$200* and get FREE SHIPPING

White Dishcloth Detergent

5.00 (3)
Dimensions (Width W x Height H x Depth D) (mm)
87x58x28
Weight (g)
140
Specification
98 percent pure soap
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 07097693 1.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
washing up
5
From Japan
On 2017-02-06 11:18:49
It is softer than ordinary soap. Because the fragrance-free can also be used in cookware.
This review is about item#7097693.
Wash hand washing
5
From Japan
On 2015-09-11 05:51:58
Because it is a soap that does not contain extra ingredients (perfume, etc.), we can use with confidence.
This review is about item#07097693.
To hand-washing soap for the kitchen
5
From Japan
On 2012-07-08 16:15:34
Easy-to-use without the smell go to the tableware it is used in the kitchen
This review is about item#07097693.