Buy more than* S$200* and get FREE SHIPPING

Hanging Nametags

3.71 (7)
Material (strap)
R-PET 100%
Strap Length (cm)
90
Internal Paper Size (mm)
97x69
Strap Width (mm)
About 10
...see all>
Product Options
ADD TO CART
Material (case) Outside Dimension (mm) TRUSCO Part Number Green Purchasing Law Strap Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (case) Outside Dimension (mm) TRUSCO Part Number Green Purchasing Law Strap Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PP ? R-EVAC 100% 108 x 90 (pocket) - Fit Ash 1Sheet 1 N-21P 09382046 -
Discontinued
[x]
PP R-EVAC 100% 108 x 90 (pocket) 423-7501 Fit Ash 1Set(10Sheet) 1 N-21 09382107 -
Discontinued
[x]
PP/R-EVAC 100% 108 X 90 (Pocket) - Compatible Black 1Sheet 1 N-21P 09381994 -
Discontinued
[x]
PP/R-EVAC 100% 108 X 90 (Pocket) - Compatible Blue 1Sheet 1 N-21P 09382003 -
Discontinued
[x]
PP/R-EVAC 100% 108 X 90 (Pocket) - Compatible Green 1Sheet 1 N-21P 09382012 -
Discontinued
[x]
PP/R-EVAC 100% 108x90 (pocket) - Compatible Red 1Sheet 1 N-21P 09382021 -
Discontinued
[x]
PP/R-EVAC 100% 108x90 (pocket) - Compatible Yellow 1Sheet 1 N-21P 09382037 -
Discontinued
[x]
PP/R-EVAC 100% 108 X 90 (Pocket) 400-5783 Compatible Black 1Set(10Sheet) 1 N-21 09382055 -
Discontinued
[x]
PP/R-EVAC 100% 108 X 90 (Pocket) 400-5791 Compatible Blue 1Set(10Sheet) 1 N-21 09382064 -
Discontinued
[x]
PP/R-EVAC 100% 108x90 (pocket) 400-5805 Compatible Green 1Set(10Sheet) 1 N-21 09382073 -
Discontinued
[x]
PP/R-EVAC 100% 108 X 90 (Pocket) 400-5821 Compatible Red 1Set(10Sheet) 1 N-21 09382082 -
Discontinued
[x]
PP/R-EVAC 100% 108 X 90 (Pocket) 400-5830 Compatible Yellow 1Set(10Sheet) 1 N-21 09382091 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
As a name tag
5
From Japan
On 2014-07-11 11:21:43
Everyone uses it. It is easy to use.
This review is about item#09382021.
Confirm affiliation within the company
4
From Japan
On 2014-05-16 13:43:10
It is extremely easy to have a chuck on the back.
This review is about item#09382003.
Name discrimination
4
From Japan
On 2013-06-14 13:32:18
The price is reasonable and reasonable.
This review is about item#09382107.
Used for employee's security
3
From Japan
On 2012-04-07 14:12:15
I think that it is solid on the price side. However, it can not be said that it is firmer than that of the 100 yen shop. Although the chuck is attached, I think that the gap is too large and I think that it is not effective in terms of waterproofing and dustproofing.
This review is about item#09382003.
Pull off
3
From Japan
On 2012-03-19 12:36:55
It is good. I am expecting it because it is still better if I have a license size.
This review is about item#09382021.
For driver's agency
5
From Japan
On 2011-11-19 19:56:32
It is a commodity of firm making firmly different from one hundred yen uniform.
This review is about item#09382055.
Employee card · Always portable use
2
From Japan
On 2010-05-09 13:52:03
The strap and the holder are easy to separate. Holder dropped and I lost my card before I realized it.
This review is about item#09382082.

Related Products