Buy more than* S$200* and get FREE SHIPPING

Mini Burner

5.00 (1)
AS ONE Part Number
2-6388-01
Flame Temperature (deg C)
Best 1300
Dimensions (Diameter phi x Height H) (mm)
78x103
Weight (g)
440
Length (mm)
Operating unit / 40
Usage
Confirm gas adjuster and ignition knob. Insert butane through insertion valve on bottom of gas cylinder. When it gets full, leave it till it gets stabilized. Turn gas adjuster anticlockwise 90 degree, push it and ignit. After ignition, adjust air amount with air adjuster. For extinction turn gas adjuster clockwise and extinct.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 dragon220 09365885 129.90 SGD
Shipped after 2017-08-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Heating of solution
5
From Japan
On 2013-05-02 11:44:55
Since the fire power is also sufficient, it seems to be available as a heat source of emergency. Ignition is certain and there is no problem. The tank capacity is also quite large, and the center of gravity is also low, so you can rest assured. Strongly speaking, is it difficult to not know the remaining amount of the tank?
This review is about item#09365885.

Related Products