Buy more than* S$200* and get FREE SHIPPING

Case for Nameplate

5.00 (1)
External Dimensions (Width x Height) (mm)
108x90
Internal Paper Size (mm)
W97xH69
Material (case)
PP/R-EVAC 100%
Type
Horizontal extra-large
Specification
Soft type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10Sheet) 1 NB-41 09382116 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Nameplate for elementary school parents
5
From Japan
On 2014-02-24 22:00:11
Also it was easy to use good size
This review is about item#09382116.

Related Products