NoteBuy more than* S$200* and get FREE SHIPPING

Household Steam Cleaner

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Heating Time
About 10 minutes
Boiler Tank Heating Temperature (degree C)
139
Rated Operating Time
Hour
Power Supply Frequency (Hz)
50/60 shared
Continuous Opreration Time (min)
About 45 (1.6L water supply at the time)
DisCharge Pressure (MPa)
0.32
Power Cord (m)
4
Body Dimensions (Length x Width x Height) (mm)
385x340x315
Body Weight (kg)
(I except accessories) 4.9
Tank Capacity (L)
1.6
Power Consumption (W)
1500
Power (V)
100
Specification
Temperature control sensor, vacant heating prevention sensor, safety valve, useful switch
Accessories
(Hand brush) hose integrated head, extension pipe x2 book accessories hook, floor brush, window squeegee nozzle head, brush x1 unit hand brush, cover sheet x1 Cross (Floor brush) x1 pieces
Application
Kitchen, washroom, bathroom, and living
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SC1202 09382387 -
Discontinued
[x]

Related Products