Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Momojirushi Fork

TKG Part Number (2015)
5-0168-1801
TKG Part
4-0158-1701
Depth (mm)
Scoop part / 295
Weight (kg)
1.8
Overall Length (mm)
1040
Width (mm)
220
Material
18 over 8 stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 09382773 209.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products