Buy more than* S$200* and get FREE SHIPPING

18-8, SUS304, Zundo Pot, With Scale

4.00 (3)
...see all>
Product Options
ADD TO CART
Thickness t (mm) Inner Diameter (phi mm) Capacity (L) Weight (kg) Material Outer Diameter x Depth (mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness t (mm) Inner Diameter (phi mm) Capacity (L) Weight (kg) Material Outer Diameter x Depth (mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 510 102 10.15 Stainless steel 18-8 (SUS304) 532x510 1PC 1 51cm 09383114 509.99 SGD
In stock
0.9 330 26 3.85 Stainless steel 18-8 (SUS304) 346x330 1PC 1 33cm 09383053 219.99 SGD
In stock
1.2 550 130 - Stainless steel 18-8 (SUS304) 576x550 1PC 1 55cm 09383123 639.99 SGD
Shipped after 2018-07-02
1.0 480 86 - Stainless steel 18-8 (SUS304) 502x480 1PC 1 48cm 09383105 499.99 SGD
Shipped after 2018-07-02
0.9 450 68 - Stainless steel 18-8 (SUS304) 470x450 1PC 1 45cm 09383096 369.99 SGD
In stock
1.2 600 165 - Stainless steel 18-8 (SUS304) 626x600 1PC 1 60cm 09383132 789.99 SGD
Shipped after 2018-07-02
0.9 420 55 6.4 Stainless steel 18-8 (SUS304) 440x420 1PC 1 42cm 09383087 329.99 SGD
In stock
0.8 270 14 2.43 Stainless steel 18-8 (SUS304) 282x270 1PC 1 27cm 09383035 119.99 SGD
In stock
0.9 300 20 3.23 Stainless 18-8(SUS304) 316x300 1PC 1 30cm 09383044 139.99 SGD
In stock
0.9 360 35 4.75 Stainless 18-8(SUS304) 376x360 1PC 1 36cm 09383062 229.99 SGD
In stock
0.9 390 44 5.48 Stainless 18-8(SUS304) 406x390 1PC 1 39cm 09383071 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
It is used when boiling hot water and making soup.
4
From Japan
On 2017-03-06 20:31:26
It was exactly the size 20L. 2 or 3 bottles will be entered when you leave 1 bottle in a rice cake with a rice cake tournament.
This review is about item#9383044.
To make sawdust cultivar
5
From Japan
On 2015-11-17 14:50:27
It was better to be satisfied, easy to use, slightly larger
This review is about item#09383132.
Boiling
3
From Japan
On 2014-05-21 08:23:39
Although the metal fitting that catches the pan lid is attached, the shape of the seat is too sharp, and the lid is not caught and it falls easily.
This review is about item#09383071.

Related Products