Buy more than* S$200* and get FREE SHIPPING

Creos Plus # 810 Treadable

4.12 (34)
Foot Width
3E, 3E
Standard Weight (g/1 leg)
320(26cm), 320(26cm)
...see all>
Product Options
ADD TO CART
Size (cm) Color Catch-Phrase Material (toe core) Material (Sole) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Catch-Phrase Material (toe core) Material (Sole) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5, 25.5 white, White - resin, Resin Gum, Gum 1Pair 1 #810 09383631 48.99 SGD
In stock
24.5, 24.5 black, Black Mr. wear shoes with heels stepped on! resin, Made of resin Gum, Rubber 1Pair 1 #810 09383543 48.99 SGD
In stock
25, 25.0 black, Black Mr. wear shoes with heels stepped on! resin, Made of resin Gum, Rubber 1Pair 1 #810 09383552 48.99 SGD
In stock
25.5, 25.5 black, Black Mr. wear shoes with heels stepped on! resin, Made of resin Gum, Rubber 1Pair 1 #810 09383561 48.99 SGD
In stock
26, 26.0 black, Black Mr. wear shoes with heels stepped on! resin, Made of resin Gum, Rubber 1Pair 1 #810 09383577 48.99 SGD
In stock
26.5, 26.5 black, Black Mr. wear shoes with heels stepped on! resin, Made of resin Gum, Rubber 1Pair 1 #810 09383586 48.99 SGD
In stock
27, 27.0 black, Black Mr. wear shoes with heels stepped on! resin, Made of resin Gum, Rubber 1Pair 1 #810 09383595 48.99 SGD
In stock
28, 28.0 black, Black Mr. wear shoes with heels stepped on! resin, Made of resin Gum, Rubber 1Pair 1 #810 09383604 48.99 SGD
In stock
24.5, 24.5 white, White Mr. wear shoes with heels stepped on! resin, Made of resin Gum, Rubber 1Pair 1 #810 09383613 44.99 SGD
In stock
25, 25.0 white, White Mr. wear shoes with heels stepped on! resin, Made of resin Gum, Rubber 1Pair 1 #810 09383622 48.99 SGD
In stock
26, 26.0 white, White Mr. wear shoes with heels stepped on! resin, Made of resin Gum, Rubber 1Pair 1 #810 09383647 48.99 SGD
In stock
26.5, 26.5 white, White Mr. wear shoes with heels stepped on! resin, Made of resin Gum, Rubber 1Pair 1 #810 09383656 48.99 SGD
In stock
27, 27.0 white, White Mr. wear shoes with heels stepped on! resin, Made of resin Gum, Rubber 1Pair 1 #810 09383665 48.99 SGD
In stock
28, 28.0 white, White Mr. wear shoes with heels stepped on! resin, Made of resin Gum, Rubber 1Pair 1 #810 09383674 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 10
3 star 2
2 star 4
1 star 1
Review Rating: 4.12
34 Customer Reviews
The reviews are automatic translation.
Company work
4
From Japan
On 2017-09-16 19:15:10
I also step on the heel, it's not too heavy to wear. Although it is a second pair, I will do this in the future as well.
This review is about item#9383561.
When loading and unloading etc.
4
From Japan
On 2017-09-14 18:32:53
It's the third day since I started wearing it, so I do not know the durability, but I like the comfort and lightness. I can save it if I can put it for about 2 months if possible.
This review is about item#9383595.
Electrical construction
5
From Japan
On 2017-07-31 15:59:02
It's light, easy to wear off is good, is not it? Takashi Kinoe even a little wide is too big? Wonder. Let's use solid iron core instead of this for heavy work. It is cheap and optimal for light work.
This review is about item#9383577.
Work in warehouse
3
From Japan
On 2017-06-12 09:43:37
I used two pairs up to now in the cold warehouse work, but in my case the durability was roughly one half a year. It was nice to be light as long as normal slippers do not change. But this time I was attracted to the design and tried purchasing Simon's slippon type safety shoes. So, I have never put on safety shoes by stepping on my heels, but I should wear it instead of sandals for home. It may be a commodity that is meaningless in a sense (laugh)
This review is about item#9383552.
Use for hospitals
5
From Japan
On 2017-05-30 17:21:09
It is very useful though it is (Tue) for the Surgical Surgery. As you can move while you are stepping on the heel,
This review is about item#9383631.
When working
2
From Japan
On 2017-03-19 18:19:13
I do not have a month! It is! Why is it not so durable? . . Light and not pleasant ◎
This review is about item#9383577.
Work safety shoes
4
From Japan
On 2017-02-05 09:21:48
Since it is a safety shoe to step on the crow, it is useful for work that frequently goes back and forth between the outside and the room. Lightweight, mesh fabric, so comfortable, but not suitable for water work. Mud work etc is also bad because mud enters the mesh.
This review is about item#9383604.
Safety shoes
4
From Japan
On 2017-01-29 10:34:09
Safety shoes, inexpensive, lightweight It is nice to hesitate to steal for the work that moves frequently to the outside and to the interior. Because it is a mesh fabric, summer is good, but it is a bit cold in winter In addition, it is not suitable for water, mud work.
This review is about item#9383604.
Warehouse work
5
From Japan
On 2017-01-20 14:38:54
The same shoes that I was wearing have been damaged, so I replaced them. It was cheaper than buying it in a neighborhood HC.
This review is about item#9383577.
Machine wiring work, design work
5
From Japan
On 2016-05-17 16:21:55
When designing offices such as designs, because they crush heels, feet are easy. This is my third pair.
This review is about item#09383595.

Related Products