Buy more than* S$200* and get FREE SHIPPING

Magnetic Torpedo Level, "Blue Level Jr"

3.00 (5)
Caution
45 degree bubble tube not included in 100mm, 45 degree bubble tube not included in 100mm, 45 degree bubble tube not included in 100mm, 45 degree bubble tube not included in 100mm
Purpose
To confirm vertical and horizontal 45degree., To confirm vertical and horizontal 45degree., To confirm vertical and horizontal 45degree., To confirm vertical and horizontal 45degree.
Materials (cap)
(Side cap) ABS resin
Material (Body)
Aluminum
Specification
With neodymium magnet
...see all>
Product Options
ADD TO CART
Nominal Dimension (mm) Weight (g) TRUSCO Part Number Accuracy (mm/m) Material (liquid) Sensitivity (mm/m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (mm) Weight (g) TRUSCO Part Number Accuracy (mm/m) Material (liquid) Sensitivity (mm/m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 80 - Less than [ +/-1.00=+/-0.0573 degrees ] Oil system liquid 0.35= 0.0201 degrees 1PC 1 76331 10937175 22.99 SGD
In stock
150 116.2 336-7916 Within [ +/-1.00=+/-0.0573 degrees ] Liquid petroleum 0.35=0.0201degree 1PC 1 76336 09384846 23.99 SGD
In stock
200 143.3 336-7924 Less than [ +/-1.00=+/-0.0573 degree ] Oil system liquid 0.35= 0.0201 degree 1PC 1 76337 09384855 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 2
1 star 0
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Installation of air conditioner
4
From Japan
On 2017-03-01 18:46:25
Easy to see, magnets are also strong. Personally I want a little more length
This review is about item#9384855.
workplace
2
From Japan
On 2015-12-16 22:10:58
Magnet is too strong to use hard
This review is about item#10937175.
Confirm horizontal level of product assembly.
4
From Japan
On 2015-07-28 18:33:20
It takes a lot of time to remove the iron sand from the magnet, but I think that the accuracy is good.
This review is about item#10937175.
Horizontal check at product installation
2
From Japan
On 2014-04-29 13:51:41
I think that it is better to increase the magnet part a little more.
This review is about item#09384855.
Vertical adjustment of core drill
3
From Japan
On 2012-08-17 13:06:29
Easy to check percentage even in the dark.
This review is about item#09384855.

Related Products