Buy more than* S$200* and get FREE SHIPPING

Blue Level PRO

2.00 (1)
...see all>
Product Options
ADD TO CART
Materials (cap) Sensitivity (mm/m) Nominal Dimension (mm) Weight (g) Material (Body) Vial Sensitivity Height (mm) Dimension (mm) Thickness (mm) TRUSCO Part Number 2014 TRUSCO Published Page Specification Accuracy (mm/m) Material (liquid) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Materials (cap) Sensitivity (mm/m) Nominal Dimension (mm) Weight (g) Material (Body) Vial Sensitivity Height (mm) Dimension (mm) Thickness (mm) TRUSCO Part Number 2014 TRUSCO Published Page Specification Accuracy (mm/m) Material (liquid) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Protective cap) ABS resin 0.35=0.0201 degree 300 295 Aluminum - 65 - 27 332-5971 - V grooved +/- 0.0573 degree within 1.00 = +/- Petroleum-based liquid 1PC 1 76390 09384864 23.99 SGD
Shipped after 2018-04-23
- - - 690 - 0.35mm/m=0.0201degree - 900x65x27 - - - - - - 1pc(s) 1 76395 68539247 199.99 SGD
Shipped after 2018-04-23
- - - 1075 - 0.35mm/m=0.0201degree - 1500x65x27 - - - - - - 1pc(s) 1 76398 68539265 139.99 SGD
Shipped after 2018-04-24
- - - 885 - 0.35mm/m=0.0201degree - 1200x65x27 - - - - - - 1pc(s) 1 76396 68539256 359.99 SGD
Shipped after 2018-04-26
- - - 1285 - 0.35mm/m=0.0201degree - 1800x65x27 - - - - - - 1pc(s) 1 76400 68539274 129.99 SGD
Shipped after 2018-04-26
(Protective cap) ABS resin 0.35 = 0.0201 degree 450 395 Aluminum - 65 - - 332-5997 2-2373 V grooved - Petroleum-based liquid 1PC 1 76393 09384882 29.99 SGD
Shipped after 2018-04-23
(Protective cap) ABS resin 0.35 = 0.0201 degree 380 340 Aluminum - 65 - - 332-5989 2-2373 V grooved - Petroleum-based liquid 1PC 1 76391 09384873 27.99 SGD
Shipped after 2018-04-23
(Protective cap) ABS resin 0.35=0.0201degree 600 500 Aluminum - 65 - 27 332-6004 2-2373 V grooved + / -1.00 = + /-0.0573degree within Petroleum-based liquid 1PC 1 76394 09384891 36.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Installation of piping and trout
2
From Japan
On 2015-03-06 21:33:58
Purchased to the unusual color of blue. Overall the corners are rounded, and the numerical value of the scale is somewhat hard to see ... the difficulty ... I think that it is easy to have thanks to some thickness. I think that it is good for setting up trout, but there is a feeling that is unsuitable for seeing numerical values ​​with scale etc
This review is about item#09384873.

Related Products