Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnetic Torpedo Level, "Blue Level PRO"

4.67 (9)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Vial Sensitivity Specification Dimension (mm) Accuracy (mm/m) Material (liquid) Materials (cap) Sensitivity (mm/m) Nominal Dimension (mm) Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Vial Sensitivity Specification Dimension (mm) Accuracy (mm/m) Material (liquid) Materials (cap) Sensitivity (mm/m) Nominal Dimension (mm) Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.35mm/m=0.0201degree - 1500x65x27 - - - - - 1090 - 1pc(s) 1 76411 68539301 229.99 SGD
Shipped after 2018-06-21
- 0.35mm/m=0.0201degree - 1800x65x27 - - - - - 1300 - 1pc(s) 1 76412 68539317 169.99 SGD
Shipped after 2018-06-21
- 0.35mm/m=0.0201degree - 1200x65x27 - - - - - 900 - 1pc(s) 1 76409 68539292 84.99 SGD
Shipped after 2018-06-21
- 0.35mm/m=0.0201degree - 900x65x27 - - - - - 700 - 1pc(s) 1 76408 68539283 239.99 SGD
Shipped after 2018-06-21
332-6012 - V groove / Powerful magnet - Within [ +/-1.00=+/-0.0573 degrees ] Liquid petroleum (Protective cap) ABS resin 0.35=0.0201degree 300 300 Aluminum 1PC 1 76403 09384907 27.99 SGD
In stock
332-6021 - V groove / Powerful magnet - Within [ +/-1.00=+/-0.0573 degrees ] Liquid petroleum (Protective cap) ABS resin 0.35=0.0201degree 380 345 Aluminum 1PC 1 76404 09384916 33.99 SGD
In stock
332-6039 - V groove / Powerful magnet - Less than [ +/-1.00=+/-0.0573 degree ] Oil system liquid (Protection cap) ABS resin 0.35= 0.0201 degree 450 400 Aluminum 1PC 1 76405 09384925 36.99 SGD
In stock
332-6047 - V groove / Powerful magnet - Within [ +/-1.00=+/-0.0573 degrees ] Liquid petroleum (Protective cap) ABS resin 0.35=0.0201degree 600 510 Aluminum 1PC 1 76407 09384934 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Formwork installation work etc.
5
From Japan
On 2017-08-31 09:48:14
I used it before. Very easy to see and useful.
This review is about item#9384925.
At the construction site
4
From Japan
On 2017-08-04 16:48:27
Anyway bubbles are easy to see. Convenient for steel frame as it has a magnet. There is a sense of quality. Price is high.
This review is about item#9384934.
Installation of distribution board etc.
5
From Japan
On 2017-03-16 14:41:03
It is good to see bubbles. It does not have to be misaligned if the base is metal.
This review is about item#9384916.
Woodworking
5
From Japan
On 2016-03-26 21:45:50
I liked this blue level and I finally got it aligned with the big mind. The magnet is strong and it is a GOOD item. It is easier to see than anything else.
This review is about item#09384934.
Horizontal confirmation at product assembly
4
From Japan
On 2015-07-28 18:37:07
Bought at the same time with the mini but both take time to remove sand iron
This review is about item#09384934.
Installation of built-in furniture etc.
5
From Japan
On 2015-04-16 00:02:13
No complaints.
This review is about item#09384907.
Grasp the state of the device
4
From Japan
On 2014-09-08 14:32:31
It is more decky than I thought ... but it is easy to understand. I think that COSPA is good for quality and design. Oh, but it seems that it may be insufficient for the main job to use.
This review is about item#09384907.
Civil engineering work
5
From Japan
On 2014-04-30 11:02:28
I always bought the same thing at a certain home center, but I saved expenses because I could buy cheap price
This review is about item#09384916.
Installation of building hardware
5
From Japan
On 2012-02-16 18:51:10
Blue level is easy to see and use. It's fashionable to see. I like it.

Related Products