Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hexagonal axis chamfer cutter

2.57 (35)
Purpose
Deburring of pipes , Expansion of the aperture, counter boring, light metals and for wood working
Blade Diameter (phi mm)
9, 12, 16
Shaft Diameter (phi mm)
6.35
Material
High carbon steel and titanium coating
Specification
6.35 mm square, hexagonal shaft Shank (impact not-supported) Use with electric drill, drill charge driver.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3PC) 1 MEC 09385126 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 4
2 star 2
1 star 17
Review Rating: 2.57
35 Customer Reviews
The reviews are automatic translation.
Deburring when drilling. Chamfering of small diameter tube
3
From Japan
On 2018-03-14 20:44:30
There are no particular improvements. I do not want to use cutting oil etc. as much as possible in the work of chamfering, but I feel short life if there is no cutting oil. This is a very low use frequency, so I'd like to ask other people's evaluation about durability as well. I am not in trouble.
This review is about item#9385126.
Chamfering of drilled hole
5
From Japan
On 2017-11-09 16:45:42
Although it is used for chamfering the drill hole, since it has three kinds, it is convenient to use easily in various sized holes. ◎ also in terms of price.
This review is about item#9385126.
Wood work
5
From Japan
On 2017-10-06 21:02:33
It is saved that the price is cheap. It is useful mainly for screw holes (for wood screws of dish).
This review is about item#9385126.
Chamfer of drilling such as iron plate
1
From Japan
On 2017-09-05 13:09:26
I could not use it at all. Blades collapse at one time and can not be used.
This review is about item#9385126.
Metal, wood working
4
From Japan
On 2017-07-20 14:47:53
Although I intend to purchase a new item, I have used it in 1 out of 3, A piece of black plastic arrived at the blade.
This review is about item#9385126.
Removal of debris after aluminum drilling and countersinking
2
From Japan
On 2017-06-25 19:11:24
I am using it for deburring after aluminum drilling and taking dishes, I think that it can not be helped if price is taken into consideration that cutting edges are not good so that the scrap marks will not be beautiful. It tends to use expensive products possessed separately.
This review is about item#9385126.
Deburring
5
From Japan
On 2017-06-09 16:58:11
When drilling work, I use it for deburring and salami. It is cheap and useful.
This review is about item#09385126.
Screw hole chamfering of woodworking
2
From Japan
On 2017-03-31 13:08:39
I do not need to prepare several kinds of cutters, so it's a set of three, so I like it for most work and I like it. However I think that sharpness is another one. Depending on the wood, the cutting method differs between a hard part and a soft part, there are cases where it does not become a clean round hole, and in extreme cases it becomes a hexagonal chamfer hole.
This review is about item#9385126.
Used for chamfering aluminum plate, acrylic plate etc. after drilling.
5
From Japan
On 2017-03-17 16:04:01
I regret as long as I knew it earlier. Durability when considering the amount? There are doings of the dove, but it is more than expected product.
This review is about item#9385126.
When air conditioning piping
5
From Japan
On 2017-01-27 09:28:44
It is very nice to have a quick face. . . . . . . . . .
This review is about item#9385126.

Related Products