Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

AM Adjuster Bolt Chromate Plating

4.00 (2)
Application
Level adjustments of tables, chairs and furniture
...see all>
Product Options
ADD TO CART
Material and Processing Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material and Processing Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Steel/chromate 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50mm 09412654 2.99 SGD
Shipped after 2018-05-10
Steel/chromate 60   1PC 1 60mm 09412742 2.99 SGD
Shipped after 2018-05-10
Steel/chromate 90   1PC 1 90mm 09412681 3.99 SGD
Shipped after 2018-05-10
Steel/chromate 105   1PC 1 105mm 09412697 3.99 SGD
Shipped after 2018-05-10
Steel/chromate 120   1PC 1 120mm 09412706 -
Discontinued
[x]
Steel/chromate 80   1PC 1 80mm 09412672 3.99 SGD
Shipped after 2018-05-10
Steel/chromate 70   1PC 1 70mm 09412663 2.99 SGD
In stock
- - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30mm 09412645 2.99 SGD
Shipped after 2018-05-08
Steel/chromate 130   1PC 1 130mm 09412715 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used as gantry level adjuster
5
From Japan
On 2014-04-30 17:18:02
It was easier to use than I imagined.
This review is about item#09412663.
Used as base for steel production slope
3
From Japan
On 2014-04-10 15:38:46
I think that it is a product more than price unless you make a mistake even for usage.
This review is about item#09412654.

Related Products