Buy more than* S$200* and get FREE SHIPPING

Stays

3.67 (3)
Finishing Material
Steel, nylon 6 / chrome plating
...see all
Product Options
ADD TO CART
Recommended Screw Color Size (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recommended Screw Color Size (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Brown 230 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Bar sash S-35 09415165 7.04 SGD
Shipped after 2017-01-30
- Brown 202   1PC 1 Bar sash S-39 09415156 6.98 SGD
In stock
Phillips 'Flat Head Wood Screw 2.7x16 White 202   1PC 1 Bar sash S-34 09415147 5.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Use the drop-door wall store
2
From Japan
On 2016-08-16 11:52:11
Installation is easy, and the best position is not clear because there is no officially attached diagram, there is a rose with the quite satisfactory effectiveness of the brake. In other manufacturers or there is a mounting view of the recommendation.
This review is about item#9415156.
In support of the writing table
4
From Japan
On 2015-08-15 19:19:06
It is a little delicate feel. It was used well, but mounting is easy. I stay in the bar was good a little more Futoka'
This review is about item#09415147.
sliding door
5
From Japan
On 2015-08-08 19:28:37
usually
This review is about item#09415156.

Related Products