Buy more than* S$200* and get FREE SHIPPING

Accuride: Slide Rail

5.00 (1)
Mounting Method
Bottom with method
Finishing Material
(Rail body) steel / epoxy resin powder coating (white) (wheel) high performance sliding resin (polyacetal) / -
Caution
Reference withstand load/ withstand load of size 400mm and 25 kg or less (numerical value by hardware unit examination)
Application
For drawers in desks, kitchens, and cabinets.
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Slide Dimension (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Slide Dimension (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 350 - 150 170 450 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 SPRA17S-DD-1-450-W 09416084 -
Discontinued
[x]
- 450 90 - - 550 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 SPRA17S-DD-1-550-W 09416102 -
Discontinued
[x]
- 325 125 155 145 400 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 SPRA17S-DD-1-400-W 09416075 -
Discontinued
[x]
- 275 100 130 120 350 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 SPRA17S-DD-1-350-W 09416066 -
Discontinued
[x]
20 400 40 - - 500 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 SPRA17S-DD-1-500-W 09416093 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To replace the drawer rail
5
From Japan
On 2014-03-20 23:45:42
It is exactly the same thing as attached, so it is easy to replace it and it will be saved
This review is about item#09416102.

Related Products