Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Door Roller

4.50 (2)
Compatible Rail
CV rail, AVED rail, AVYD rail, no collar V rail, wing rail
Wheels
With bearing type phi33mmV
Finishing Material
(Wheel) polyacetal / white (case) Steel / UNIQLO
Caution
For V rail-only
Application
For Indoor wooden fixtures
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 33V 09422052 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sliding door of living room
4
From Japan
On 2016-05-05 18:01:59
Since the door roller of the sliding door of the living room wobbled out, it exchanged. I did not have a bearing with the roller car so far, so this time I tried with a bearing. It is natural, but when opening and closing the sliding doors is too lightly closed, it is bad! It is! It will close. I am used to it.
This review is about item#09422052.
Attachment to sliding door
5
From Japan
On 2014-07-14 23:19:41
The sliding door became lighter
This review is about item#09422052.

Related Products