Buy more than* S$200* and get FREE SHIPPING

Scotch-Brite industrial pad

4.62 (13)
Structure of Abrasives
Nonwoven fabric, Non-woven fabric
Dimension (mm)
115x150, 115x150
Thickness (mm)
5, 5
...see all
Product Options
ADD TO CART
Finish Equivalent Count Abrasive Grain Grade Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finish Equivalent Count Abrasive Grain Grade Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#180, #180 A (aluminium oxide), A (Aluminum Oxide) M, M Brown, Brown 1Sheet 1 7440mp 09387402 3.48 SGD
#320, #320 A (aluminium oxide), A (Aluminum Oxide) VF, VF reddish brown, Reddish brown 1Sheet 1 7447mp 09387411 2.29 SGD
#600, #600 S (silicon carbide), S (silicon carbide) UF, UF gray, Ash 1Sheet 1 7448mp 09387427 2.15 SGD
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Hairline finish on stainless steel surface
5
From Japan
On 2017-05-19 22:42:06
It is used for hairline finish of stainless steel surface. It is easy to use, easy to grasp just in good size. Since the abrasive is aluminum type, there is nothing like rusting even if the abrasive remains.
This review is about item#9387411.
Hairline finish on stainless steel surface
5
From Japan
On 2017-05-19 22:41:17
It is used for hairline finish of stainless steel surface. It is easy to use, easy to grasp just in good size. Since the abrasive is aluminum type, there is nothing like rusting even if the abrasive remains.
This review is about item#9387402.
Rusty
5
From Japan
On 2016-04-18 11:56:19
It's easy to use with easy size. It is interesting though there is a type that can be used with cutting with a large roll. In terms of price, maybe its size is fine.
This review is about item#09387411.
Model making
5
From Japan
On 2016-04-02 14:54:12
It is somewhat randomly polished compared to a sponge file that can be polished uniformly. It can be used because it can be used on both sides. Although it looks durable, it is a consumable item so it will not be possible to use it while using it.
This review is about item#09387402.
Motorcycle maintenance
5
From Japan
On 2016-03-12 22:29:16
It is useful for rust removal.
This review is about item#09387427.
Shine of ultraviolet deterioration of polypropylene resin
3
From Japan
On 2016-01-27 15:28:56
Because eyes are boring, it is easy to polish! It is a perfect polishing pad for objects whose eyes are easily clogged.
This review is about item#09387427.
Dirt removal of washball etc.
5
From Japan
On 2014-07-17 11:44:51
Because it is thin and adapts to hands, workability of fine parts is good.
This review is about item#09387427.
For polishing aluminum
4
From Japan
On 2013-11-14 17:41:06
It is surprisingly long-lasting and easy to use.
This review is about item#09387411.
Dirt Removal
5
From Japan
On 2013-11-14 15:13:26
Easy to use and good products.
This review is about item#09387427.
Brushing the metal
5
From Japan
On 2013-07-25 20:06:33
Even though it was easy to use it became pretty
This review is about item#09387427.

Related Products