Buy more than* S$200* and get FREE SHIPPING

Ultrasonic Cleaner

3.50 (2)
Wash Tank Volume (mL)
About 750 Upper limit of the reference line about 600
Timer
Stage 5 (300, 240, 180, 120, 60 minutes)
Vibrator
1 Piece
Material (washing tank)
Stainless
Oscillation Frequency (kHz)
(Ultrasonic) 42
Other Functions
Thermal protection (Built-in thermostat)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
210x153x122
Power Cord (m)
About 1.6
Cleaning Tank Dimension (mm)
148(width)x125(depth)x45(depth) Upper limit of the reference line 35mL
Rated Frequency (Hz)
50/60
Rated Voltage (V)
AC100
Power Consumption (W)
26
Weight (g)
About 1000
Accessories
Washing basket, watch holder
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SW5800 09387481 90.15 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of measuring instruments
2
From Japan
On 2014-04-04 18:21:23
It is used for washing manifold made of PVC. Power shortage. I purchased it for washing the capillary size, but it was better that it was slightly stronger. It seems not to be suitable for continuous use, so it seems to regret unless you understand that it is not professional.
This review is about item#09387481.
Cleaning glasses and parts etc. at home.
5
From Japan
On 2011-02-16 21:45:02
I bought it securely with domestic brands. I do not enter big things, but if it is a wrist watch, glasses or precious metals it will enter without problems and it was good to see the process in which the dirt is melting away.
This review is about item#09387481.

Related Products