Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2-Port Solenoid Valve

4.00 (1)
Cv Value
1
Ambient Temperature (Degree C)
-20 to 60
Valve Seat Leakage (cm3/min)
0(JISleakagecriteria)
Valve Configuration
Direct acting poppet
Atmosphere
Corrosive gas, where there is no explosive gas
Apparent Power (VA)
Retention time (50Hz / 60Hz) 22/18 startup (50Hz / 60Hz) 35/29
Mounting Position
Freely
Maximum Operating Pressure Differential (MPa)
(Air water kerosene oil) 0.15
Heat Resistance Class
B
Material (body)
Brass
Fluid Temperature (Degree C)
(Nofreezing)-10to60
Fluid
Air,gas,lowvacuum(1.33x102Pa),water,kerosene,oil(50mm2/sorless)
Withstanding Pressure (MPa)
(Withwaterpressure)25
Dimensions C (mm)
12
Dimensions B (mm)
28
Dimensions E (mm)
97
Dimensions D (mm)
75
Orifice (mm)
7
Dimensions A (mm)
40
Maximum Working Pressure (MPa)
(Ifoneofthefluid/vapor)2
Connection Caliber (Rc)
41643
Coil Housing
Grommetleadwire
Rated Voltage (V)
AC100
Effective Sectional Area (mm2)
21.1
Material (Seal)
Nitrile rubber
Power Consumption (W)
50Hz/8.760Hz/6.7
Weight (kg)
0.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AB42-02-7-AC100V 09388023 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Residual pressure release of the fine spray device
4
From Japan
On 2015-09-07 19:17:11
It will be a while before I open it by turning it off, is it such a thing? Since I was a little worried about using it for the first time, there is no problem in using it. Is it slightly dissatisfied that the price is quite high compared to what is "closed" when the power is turned off?
This review is about item#09388023.

Related Products