Buy more than* S$200* and get FREE SHIPPING

Small motorized ball valve (Kitts)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (valve Stem)
C3531
Materials (valve body)
C3771BE
Nominal Diameter (A)
20
Material (ball)
C3531
Dimension L1 (mm)
30.0
Nominal Diameter (B)
3/4
Dimension H (mm)
118.0
Dimensions L (mm)
59.0
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 EAE100-TKSE3/4 09388696 319.99 SGD
In stock
ADD TO CART

Related Products