Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oxalic acid kettle

4.60 (5)
Finishing
Outer surface, an inner surface / oxalic acid anodized
Material
Aluminum
...see all>
Product Options
ADD TO CART
TKG Part Plate Thickness (mm) Outer Diameter (phi mm) Caliber (phi mm) Outside Dimension (depth D x Width W x Height H) (mm) Capacity (L) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Plate Thickness (mm) Outer Diameter (phi mm) Caliber (phi mm) Outside Dimension (depth D x Width W x Height H) (mm) Capacity (L) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.9 160 111 163x214x238 2 347 130 1PC 1 - 09388653 56.99 SGD
In stock
- 0.9 202 139 205x266x298 4 614 160 1PC 1 - 09388671 86.99 SGD
In stock
- 1 250 166 254x328x370 8 1030 203 1PC 1 - 09388687 129.99 SGD
In stock
- 0.9 181 124 184x238x264 3 456 148 1PC 1 - 09388662 68.99 SGD
In stock
4-0692-0707 1.1 274 157 - - - 250 1PC 1 - 88840227 169.99 SGD
In stock
4-0692-0705 1 235 143 - 6 - 213 1PC 1 - 88840211 119.99 SGD
In stock
4-0692-0704 1 226 138 - 5 - 197 1PC 1 - 88840202 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used in employee cafeteria
5
From Japan
On 2018-03-08 14:25:42
8L kettles are not often stocked at neighboring home centers, but it is saved because we can get it immediately here. Also, I would like to purchase if there is opportunity.
This review is about item#9388687.
To boil water
5
From Japan
On 2016-12-07 14:55:44
Approximately 25 minutes is required to get 8 liters of water. It is useful with large capacity.
This review is about item#9388687.
Boil water with a stove
5
From Japan
On 2016-11-15 22:26:58
I like it very much. It is difficult to add chalk.
This review is about item#88840202.
At the cafeteria
4
From Japan
On 2014-12-12 14:30:16
I use it for tea put in the cafeteria. Aluminum · steel Purchased items are more familiar than water kettles and are popular. I will repeat if it is a bit cheaper.
This review is about item#09388653.
boil hot water
4
From Japan
On 2014-10-27 13:58:09
It was more compact than I thought, but I'm glad that many boiled water boils
This review is about item#09388671.

Related Products