Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Handle Gold Alpha Razor

5.00 (1)
Blade Length (mm)
48
Overall Length (mm)
130
Material
cutting edge/stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5PC) 1 LGalpha-5H1 09388836 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For machine maintenance
5
From Japan
On 2017-08-27 15:37:55
Because this type is not sold around there, I bought it for the first time with this Monotaro. I am saved because it is a necessary item.
This review is about item#9388836.

Related Products